Abbotsford
TAB5353HT

ABB ELECTRIFICATION CANADA INC 5353-HT Insulated Liquidtight Connector 90°, One-Piece

Price $44.7907 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5353-HT
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Connector
Type 90°, One-Piece Trade Size 3/4 in
Connection Plug-in x External Threaded Diameter 13 mm ID
Material Malleable Iron Color/Finish Zinc Plated
Temperature Rating 150 °C Includes Locknut
UPC 786210910437

Packages

1 - UNIT - 1