Abbotsford
TAB5353SST66

ABB 5353SST6-6 3/4 90 DEG 316 SS LT W/SS GCONE

Price $265.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5353SST6-6
Documents Documents

Description

3/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.60 Inches/66.04mm, Width 1.64 Inches/41.66mm, Height 2.58 Inches/65.53mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 90°, Insulated Trade Size 3/4 in
Length 2.6 in Material 316 Stainless Steel
Color/Finish Metallic Temperature Rating 0 - 105 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210081045

Packages

1 - UNIT - 1