Abbotsford

ABB ELECTRIFICATION CANADA INC 5350 Insulated Liquidtight Connector 45°, One-Piece

Price $1,426.5858 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5350
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Connector
Type 45°, One-Piece Trade Size 4 in
Connection Plug-in x External Threaded Diameter 101.6 mm ID
Material Malleable Iron Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E23018, CSA Certified
Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture UPC 786210053509

Packages

1 - UNIT - 1