Abbotsford
TAB5351GR

ABB ELECTRIFICATION CANADA INC 5351GR Connector 90° liquidtight conduit grounding 3/8"

Price $56.6332 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5351GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name T&B IND FITTING Type Grounding Connectors-90 Degree
Material Malleable Iron Thread Type NPT
Standards UL E3060 Application To Positively Bond Conduit to Box or Enclosure
UPC 786210900070

Packages

50 - UNIT - (50)