Description
3/8 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.14 Inches/54.36mm, Width 1.14 Inches/28.96mm, Height 1.87 Inches/47.50mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Ground Cone |
| Type | 90°, Insulated | Trade Size | 3/8 in |
| Length | 2.14 in | Material | 316 Stainless Steel |
| Color/Finish | Metallic | Temperature Rating | 0 - 105 °C |
| Standards | NEMA 3, 3R, 4, 4X | Application | Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure |
| UPC | 786210081021 |
Packages
| 1 - UNIT - 1 |