Abbotsford
TAB5351SST66

ABB ELECTRIFICATION CANADA INC 5351SST6-6 3/8 90 DEG 316 SS LT W/SS GCONE

Price $189.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5351SST6-6
Documents Documents

Description

3/8 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.14 Inches/54.36mm, Width 1.14 Inches/28.96mm, Height 1.87 Inches/47.50mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 90°, Insulated Trade Size 3/8 in
Length 2.14 in Material 316 Stainless Steel
Color/Finish Metallic Temperature Rating 0 - 105 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210081021

Packages

1 - UNIT - 1