Abbotsford
TAB5352SST6HT

ABB 5352SST6HT 1/2 90 DEG HT 316 SS LT FITTING

Price $239.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5352SST6HT
Documents Documents

Description

1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.35 Inches/59.69mm, Width 1.33 Inches/33.78mm, Height 2.25 Inches/57.15mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 150 Degrees Celsius.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 90°, High Temperature, Insulated Trade Size 1/2 in
Length 2.35 in Connection 90 Degree
Material 316 Stainless Steel Color/Finish Metallic
Temperature Rating 0 - 150 °C Standards NEMA 3, 3R, 4, 4X
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080963

Packages

1 - UNIT - 1