Abbotsford
TAB5352TB

ABB ELECTRIFICATION CANADA INC 5352-TB 1/2 INSUL 90 DEGREE LIQTIGHT CONN

Price $26.5551 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5352-TB

Description

1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type 90°, Insulated Trade Size 1/2 in
Connection Threaded Diameter 1-3/8 in
Material Malleable Iron Color/Finish Electro Zinc-Plated/Chromate-Coating
Thread Type NPT Includes Locknut
Packaging Quantity 25/Pack Standards UL Listed in File Number E23018, CSA Certified
Application For Use Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture UPC 786210357836

Packages

50 - UNIT - (50)