Abbotsford
TAB5357SST66HT

ABB ELECTRIFICATION CANADA INC 5357SST6-6HT 2 90 DEG HT 316 SS LT W/SS GCONE

Price $1,161.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5357SST6-6HT
Documents Documents

Description

2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 5.51 Inches/139.95mm, Width 3.05 Inches/77.47mm, Height 4.75 Inches/120.65mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel with Duraplated Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Duraplated Ground Cone
Type 90°, High Temperature Trade Size 2 in
Length 5.51 in Material 316 Stainless Steel
Temperature Rating 0 - 150 °C Standards NEMA 3, 3R, 4, 4X
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210081151

Packages

1 - UNIT - 1