Abbotsford
TAB5357SST6

ABB 5357SST6 Liquidtight Connector 90°, Insulation

Price $923.3108 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5357SST6
Documents Documents

Description

2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 5.51 Inches/139.95mm, Width 3.05 Inches/77.47mm, Height 4.75 Inches/120.65mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90°, Insulation Trade Size 2 in
Connection 90 Degree Material 316 Stainless Steel
Color/Finish Metallic Temperature Rating 105 °C
Includes Duraplated Ground Cone Standards UL E23018 Listed, CSA Certified, NEMA 3, 3R, 4, 4X
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080925

Packages

1 - UNIT - 1