ABB 5357SST6HT 2 90 DEG HT 316 SS LT FITTING
Description
2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 5.51 Inches/139.95mm, Width 3.05 Inches/77.47mm, Height 4.75 Inches/120.65mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Ground Cone |
| Type | 90°, High Temperature | Trade Size | 2 in |
| Length | 5.51 in | Connection | 90 Degree |
| Material | 316 Stainless Steel | Temperature Rating | 0 - 150 °C |
| Standards | NEMA 3, 3R, 4, 4X | Application | Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure |
| UPC | 786210081014 |
Packages
| 1 - UNIT - 1 |