Abbotsford
TAB5354GR

ABB ELECTRIFICATION CANADA INC 5354GR Liquidtight Grounding Connector 90°, 1-Piece

Price $163.1786 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5354GR
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type 90°, 1-Piece Trade Size 1 in
Connection Plug-in x Male Threaded Material Malleable Iron
Color/Finish Galvanic/Electrolytic Zinc Plated Throat Type Insulated
Thread Type NPT Standards UL E3060, CSA Certified
Application Used to Positively Bond Conduit to Box or Enclosure UPC 786210900100

Packages

1 - UNIT - 1