ABB 5354SST6-6HT 1 90 DEG HT 316 SS LT W/SS GCONE
Description
1 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.32 Inches/84.33mm, Width 1.87 Inches/47.50mm, Height 2.95 Inches/74.93mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Duraplated Ground Cone |
| Type | 90°, High Temperature | Trade Size | 1 in |
| Length | 3.32 in | Material | 316 Stainless Steel |
| Temperature Rating | 0 - 150 °C | Standards | NEMA 3, 3R, 4, 4X |
| Application | Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure | UPC | 786210081120 |
Packages
| 1 - UNIT - 1 |