Abbotsford
TAB5354SST6HT

ABB 5354SST6HT 1 90 DEG HT 316 SS LT FITTING

Price $429.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5354SST6HT
Documents Documents

Description

1 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.32 Inches/84.33mm, Width 1.87 Inches/47.50mm, Height 2.95 Inches/74.93mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 150 Degrees Celsius.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90° Connection 90 Degree
Diameter 1 in Material 316 Stainless Steel
Color/Finish Metallic Temperature Rating 150 °C
Application For Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080987

Packages

1 - UNIT - 1