Description
Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Conduit Connector |
| Type | Grounding, 90° | Trade Size | 1-1/4 in |
| Conductor Size | 8-1/0 AWG | Connection | Screw |
| Diameter | 2-1/4 in | Thread Length | 13/16 in |
| Material | Malleable Iron | Color/Finish | Electro Zinc Plated/Chromate Coating |
| Throat Type | Insulated | Thread Type | NPT |
| Packaging Quantity | 5 Piece | Standards | UL E23018, CSA Certified |
| Application | For Control and Power Cable Applications | UPC | 786210900117 |
Packages
| 1 - UNIT - 1 |