Abbotsford
TAB5355SST66HT

ABB 5355SST6-6HT 1 1/4 90 DEG HT 316 SS LT SS GCONE

Price $592.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5355SST6-6HT
Documents Documents

Description

1-1/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.06 Inches/103.12mm, Width 2.25 Inches/57.15mm, Height 3.48 Inches/88.39mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel with Duraplated Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Duraplated Ground Cone
Type 90°, High Temperature Trade Size 1-1/4 in
Length 4.06 in Diameter 40 mm
Material 316 Stainless Steel Temperature Rating 0 - 150 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210081137

Packages

1 - UNIT - 1