Abbotsford
TAB5356GR

ABB ELECTRIFICATION CANADA INC 5356GR Connector 90 deg liquidtite 1-1/2" grounding

Price $293.5330 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5356GR
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Grounding Connector
Type 90° Trade Size 1-1/2 in
Connection Plug-In Diameter 38 mm
Material Malleable Iron Color/Finish Chromate Coating/Electro Zinc-Plated
Thread Type NPT Includes Nitrate O-Ring and Steel Locknut
Standards UL E3060 Listed, CSA Certified Application For Positively Bond Conduit to Box or Enclosure
UPC 786210896359

Packages

1 - UNIT - 1