Abbotsford
TAB5356HT

ABB ELECTRIFICATION CANADA INC 5356-HT Connector 90° liquidtight conduit malleable iron 1-1/2"

Price $158.5224 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5356-HT
Documents Documents

Description

High temperature flexible metal liquidtight fitting. Fittings sealing ring and throat insulator will be molded from high temperature nylon suitable for temperatures up to 150°C and a minimum UL flammability rating of UL94-V2. The fitting shall have a plastic throat insulator to protect conductors. Steel ground cone to provide high quality ground contact, single helical thread for easy installation into conduit, rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads. For applications where termination into a threadless opening is required use an acceptable sealing ring. Fittings shall conform to UL 514B.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Grounding Connector
Type 90°, High Temperature Trade Size 1-1/2 in
Connection Threaded Material Malleable Iron
Color/Finish Clear Chromate/Zinc-Plated Thread Type NPT
Temperature Rating 150 °C Standards UL 514B Listed, UL 94-V2
UPC 786210910604

Packages

10 - UNIT - (10)