Description
1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.58Inches/116.33mm, Width 2.56 Inches/65.02mm, Height 3.88 Inches/98.55mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Ground Cone |
| Type | 90° | Trade Size | 1-1/2 in |
| Length | 4.58 in | Material | 316 Stainless Steel |
| Temperature Rating | 0 - 105 °C | Standards | NEMA 3, 3R, 4, 4X |
| Application | Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure | UPC | 786210081076 |
Packages
| 1 - UNIT - 1 |