Abbotsford
TAB5356SST66

ABB 5356SST6-6 1 1/2 90 DEG 316 SS LT W/SS GCONE

Price $718.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5356SST6-6
Documents Documents

Description

1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.58Inches/116.33mm, Width 2.56 Inches/65.02mm, Height 3.88 Inches/98.55mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 90° Trade Size 1-1/2 in
Length 4.58 in Material 316 Stainless Steel
Temperature Rating 0 - 105 °C Standards NEMA 3, 3R, 4, 4X
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210081076

Packages

1 - UNIT - 1