Abbotsford
TAB5356SST66HT

ABB ELECTRIFICATION CANADA INC 5356SST6-6HT 1 1/2 90 DEG HT 316 SS LT SS GCONE

Price $825.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5356SST6-6HT
Documents Documents

Description

1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.58Inches/116.33mm, Width 2.56 Inches/65.02mm, Height 3.88 Inches/98.55mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel with Duraplated Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Duraplated Ground Cone
Type 90°, High Temperature Trade Size 1-1/2 in
Length 4.58 in Diameter 50 mm
Material 316 Stainless Steel Temperature Rating 0 - 150 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210081144

Packages

1 - UNIT - 1