Abbotsford
TAB5356SST6

ABB ELECTRIFICATION CANADA INC 5356SST6 Liquidtight Connector 90°

Price $705.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5356SST6
Documents Documents

Description

1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.58Inches/116.33mm, Width 2.56 Inches/65.02mm, Height 3.88 Inches/98.55mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90° Trade Size 1-1/2 in
Connection 90 Degree Material 316 Stainless Steel
Temperature Rating 150 °C Standards UL E23018, CSA Certified, NEMA 3, 3R, 4, 4X
Application For Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080918

Packages

1 - UNIT - 1