Abbotsford

ABB ELECTRIFICATION CANADA INC 5360 Connector 90 deg liquidtite 4" isolated

Price $1,276.2462 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5360
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type 90° Trade Size 4 in
Connection Plug-In Diameter 101 mm
Material Malleable Iron Color/Finish Chromate Coating/Electro Zinc-Plated
Includes Nitrate O-Ring and Steel Locknut Standards UL E23018 Listed, CSA Certified
Application For Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations UPC 786210053608

Packages

1 - UNIT - 1