Abbotsford
TAB5360GR

ABB ELECTRIFICATION CANADA INC 5360GR Liquidtight Conduit Connector Grounding, 90°

Price $2,466.0190 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5360GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Liquidtight Conduit Connector
Type Grounding, 90° Trade Size 4 in
Conductor Size 2-4/0 AWG Connection Screw
Diameter 6-1/8 in Thread Length 1-1/8 in
Material Malleable Iron Color/Finish Electro Zinc Plated/Chromate Coating
Throat Type Insulated Thread Type NPT
Packaging Quantity 1 Piece Standards UL E23018, CSA Certified
Application For Control and Power Cable Applications UPC 786210896397

Packages

1 - UNIT - 1