Abbotsford

ABB 5361 Insulated Liquidtight Chase Connector 90°, Straight

Price $34.1236 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5361
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Chase Connector
Type 90°, Straight Trade Size 3/8 in
Length 30 mm Connection External Threaded
Diameter 22.2 mm ID Material Steel
Color/Finish Electro Zinc Plated Includes Locknut
Standards UL File Number E23018, CSA Certified UPC 786210053615

Packages

1 - UNIT - 1