Abbotsford
TAB5362TB

ABB ELECTRIFICATION CANADA INC 5362-TB LIQUID-TIGHT CONNECTOR INS.

Price $27.9512 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5362-TB
Documents Documents

Description

1/2 Inch Straight Steel Chase Liquidtight Insulated Connector With Electro-Zinc Plating

Specifications

Brand Name Thomas & Betts Item Name Chase Liquidtight Connector
Type Insulated, Straight Trade Size 1/2 in
Connection Threaded Diameter 1-3/8 in
Material Steel Color/Finish Electro Zinc-Plated
Thread Type NPT Packaging Quantity 25/Pack
Standards UL Listed in File Number E23018, CSA Certified UPC 786210357850

Packages

1 - UNIT - 1