Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
| Brand Name | ABB | Item Name | Insulated Chase Connector |
| Type | Straight, Revolving Thread, 1-Piece | Trade Size | 3/4 in |
| Length | 44 mm | Connection | External Thread |
| Diameter | 19.05 mm | Material | Steel, Die-Cast Steel |
| Color/Finish | Electro Zinc Plated | Standards | UL E23018, CSA Certified |
| UPC | 786210053639 |
Packages
| 1 - UNIT - 1 |