Abbotsford

ABB ELECTRIFICATION CANADA INC 5363 Insulated Chase Connector Straight, Revolving Thread, 1-Piece

Price $56.0758 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5363
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Insulated Chase Connector
Type Straight, Revolving Thread, 1-Piece Trade Size 3/4 in
Length 44 mm Connection External Thread
Diameter 19.05 mm Material Steel, Die-Cast Steel
Color/Finish Electro Zinc Plated Standards UL E23018, CSA Certified
UPC 786210053639

Packages

1 - UNIT - 1