Abbotsford

ABB ELECTRIFICATION CANADA INC 5365 Liquidtight Connector Straight, Insulated, 1-Piece, Chase

Price $89.7318 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5365
Documents Documents

Description

CHASE strait fitting, nylon insulated, electro-zinc plated, chromate coated iron body-gland-ground-cone-locknut, thermoplastic sealing ring-insulator, stainless steel sealing gasket, approval csa c22.2 and ul 514b, package 100, used on liquid tight flexible metal conduit.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight, Insulated, 1-Piece, Chase Trade Size 1-1/4 in
Length 69 mm Connection External Revolving Thread
Diameter 31 mm ID Material Malleable Iron
Color/Finish Zinc Plated Standards UL E23018, CSA Certified
UPC 786210053653

Packages

1 - UNIT - 1