Description
CHASE strait fitting, nylon insulated, electro-zinc plated, chromate coated iron body-gland-ground-cone-locknut, thermoplastic sealing ring-insulator, stainless steel sealing gasket, approval csa c22.2 and ul 514b, package 100, used on liquid tight flexible metal conduit.
Specifications
| Brand Name | ABB | Item Name | Straight Connector |
| Type | Chase | Length | 70 mm |
| Diameter | 1-1/2 in | Material | Malleable Iron |
| Color/Finish | Zinc Plated | Standards | CSA Certified, UL E23018 |
| UPC | 786210053660 |
Packages
| 1 - UNIT - 1 |