Description
90 degree angle fitting made of molded isolated Iron, package standard of 50, used on EMT-RIGID conduit.
Specifications
| Brand Name | ABB | Item Name | Insulated Liquidtight Chase Connector |
| Type | 90°, Straight, One-Piece | Trade Size | 1/2 in |
| Connection | Threaded | Diameter | 22.2 mm ID |
| Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
| Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
| UPC | 786210053721 |
Packages
| 1 - UNIT - 1 |