Abbotsford

ABB 5372 Insulated Liquidtight Chase Connector 90°, Straight, One-Piece

Price $46.6338 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5372
Documents Documents

Description

90 degree angle fitting made of molded isolated Iron, package standard of 50, used on EMT-RIGID conduit.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Chase Connector
Type 90°, Straight, One-Piece Trade Size 1/2 in
Connection Threaded Diameter 22.2 mm ID
Material Malleable Iron Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E23018, CSA Certified
UPC 786210053721

Packages

1 - UNIT - 1