Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Chase Connector |
| Type | 90°, 1-Piece, Insulated | Trade Size | 1 in |
| Connection | Threaded | Diameter | 32 mm Nominal x 33.3 mm ID |
| Material | Malleable Iron, Steel | Color/Finish | Electro Zinc Plated/Chromium Plated |
| Degree of Protection | IP67 | Standards | CSA Certified, UL File Number E23018 |
| UPC | 786210053745 |
Packages
| 25 - UNIT - (25) |