Abbotsford

ABB ELECTRIFICATION CANADA INC 5374 Liquidtight Chase Connector 90°, 1-Piece, Insulated

Price $105.1096 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5374
Documents Documents

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Liquidtight Chase Connector
Type 90°, 1-Piece, Insulated Trade Size 1 in
Connection Threaded Diameter 32 mm Nominal x 33.3 mm ID
Material Malleable Iron, Steel Color/Finish Electro Zinc Plated/Chromium Plated
Degree of Protection IP67 Standards CSA Certified, UL File Number E23018
UPC 786210053745

Packages

25 - UNIT - (25)