Abbotsford
TAB5333SST66

ABB ELECTRIFICATION CANADA INC 5333SST6-6 3/4 STRT 316 SS LT W/SS GCONE

Price $150.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5333SST6-6
Documents Documents

Description

3/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, Straight, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 1.75 Inches/44.45mm, Width 1.64 Inches/41.66mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type Insulated, Straight Trade Size 3/4 in
Length 1-3/4 in Material 316 Stainless Steel
Color/Finish Metallic Temperature Rating 0 - 105 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210080260

Packages

1 - UNIT - 1