Abbotsford

ABB 5330 Connector str liquidtight conduit steel 5/16in

Price $41.2827 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5330
Documents Documents

Description

Liquidtight flexible metal conduit straight fitting for control and power cable applications.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type Straight, Flexible Trade Size 5/16 in
Connection NPT Material Steel
Color/Finish Electro Zinc Plated/Chromate Coated Application Use Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210053301

Packages

100 - UNIT - (100)