Description
High temperature flexible metal liquidtight fitting. Fitting's body, gland, locknut and ground cone shall be constructed from steel, electro-zinc plated and chromate coated for corrosion protection. The fitting shall be constructed to accept high temperature flexible metal liquidtight conduit rated to 150 °C. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads.
Specifications
| Brand Name | ABB | Item Name | Insulated Liquidtight Connector |
| Type | Straight | Trade Size | 1/2 in |
| Material | Steel | Color/Finish | Zinc Plated |
| Includes | Locknut | UPC | 786210909486 |
Packages
| 1 - UNIT - 1 |