Abbotsford
TAB5332HT

ABB ELECTRIFICATION CANADA INC 5332-HT Insulated Liquidtight Connector Straight

Price $17.6426 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5332-HT
Documents Documents

Description

High temperature flexible metal liquidtight fitting. Fitting's body, gland, locknut and ground cone shall be constructed from steel, electro-zinc plated and chromate coated for corrosion protection. The fitting shall be constructed to accept high temperature flexible metal liquidtight conduit rated to 150 °C. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Connector
Type Straight Trade Size 1/2 in
Material Steel Color/Finish Zinc Plated
Includes Locknut UPC 786210909486

Packages

1 - UNIT - 1