Description
1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, Straight, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 1.74 Inches/44.20mm, Width 1.33 Inches/33.78mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Ground Cone |
| Type | Insulated, Straight | Trade Size | 1/2 in |
| Length | 1.74 in | Material | 316 Stainless Steel |
| Color/Finish | Metallic | Temperature Rating | 0 - 105 °C |
| Standards | NEMA 3, 3R, 4, 4X | Application | Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure |
| UPC | 786210080253 |
Packages
| 1 - UNIT - 1 |