Description
Straight fitting, Liquidtight flexible metal conduit fitting, insulated grounding. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
| Brand Name | ABB | Item Name | Insulated Liquidtight Grounding Connector |
| Type | Straight, One-Piece | Trade Size | 1 in |
| Length | 2.06 mm | Connection | External Threaded |
| Thread Length | 28.448 mm | Material | Steel |
| Color/Finish | Electro Zinc Plated | Thread Type | NPT |
| Includes | Locknut | Standards | UL File Number E3060, CSA Certified |
| Application | To Positively Bond Conduit to Box or Enclosure | UPC | 786210900001 |
Packages
| 1 - UNIT - 1 |