Abbotsford
TAB5334GR

ABB ELECTRIFICATION CANADA INC 5334GR Insulated Liquidtight Grounding Connector Straight, One-Piece

Price $87.8485 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5334GR
Documents Documents

Description

Straight fitting, Liquidtight flexible metal conduit fitting, insulated grounding. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Grounding Connector
Type Straight, One-Piece Trade Size 1 in
Length 2.06 mm Connection External Threaded
Thread Length 28.448 mm Material Steel
Color/Finish Electro Zinc Plated Thread Type NPT
Includes Locknut Standards UL File Number E3060, CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 786210900001

Packages

1 - UNIT - 1