Abbotsford
TAB5335GR

ABB ELECTRIFICATION CANADA INC 5335GR Liquidtight Grounding Connector Straight

Price $137.4398 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5335GR
Documents Documents

Description

Liquidtight flexible metal conduit straight grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type Straight Trade Size 1-1/4 in
Material Steel Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Insulated Thread Type NPT
Standards UL E3060, CSA Certified Application Used to Positively Bond Conduit to Box or Enclosure
UPC 786210900018

Packages

1 - UNIT - 1