Abbotsford
TAB5335HT

ABB ELECTRIFICATION CANADA INC 5335-HT Quick-Connect™ Liquidtight Connector Straight, Insulated

Price $63.2016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5335-HT
Documents Documents

Description

High temperature flexible metal liquidtight fitting. Fittings sealing ring and throat insulator will be molded from high temperature nylon suitable for temperatures up to 150°C and a minimum UL flammability rating of UL94-V2. The fitting shall have a plastic throat insulator to protect conductors. Steel ground cone to provide high quality ground contact, single helical thread for easy installation into conduit, rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads. For applications where termination into a threadless opening is required use an acceptable sealing ring. Fittings shall conform to UL 514B.

Specifications

Brand Name ABB Sub Brand Quick-Connect™
Item Name Liquidtight Connector Type Straight, Insulated
Trade Size 1-1/4 in Length 63.5 mm
Connection Push-in x NPT Thread Length 20.63 mm
Material Steel Color/Finish Zinc Chromate Plated
Series/Model 5300 Temperature Rating 0 - 150 °C
Packaging Quantity 5/Pack, 25/Case Standards UL Listed, UL E23018, CSA Certified
UPC 786210909660

Packages

1 - UNIT - 1