Abbotsford
TAB5335SST6

ABB 5335SST6 Liquidtight Connector with Duraplated Ground Cone Straight, Insulated

Price $218.6126 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5335SST6
Documents Documents

Description

1-1/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, Straight, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.60 Inches/66.04mm, Width 2.25 Inches/57.15mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name ABB Item Name Liquidtight Connector with Duraplated Ground Cone
Type Straight, Insulated Trade Size 1-1/4 in
Connection Straight Material 316 Stainless Steel
Color/Finish Metallic Temperature Rating 105 °C
Standards UL E23018, CSA, NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210080031

Packages

1 - UNIT - 1