Abbotsford
TAB5336GR

ABB 5336GR Liquidtight Grounding Connector Straight

Price $187.9906 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5336GR
Documents Documents

Description

Liquidtight flexible metal conduit straight grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type Straight Trade Size 1-1/2 in
Material Steel Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Insulated Thread Type NPT
Standards UL E3060, CSA Certified Application Used to Positively Bond Conduit to Box or Enclosure
UPC 786210896250

Packages

1 - UNIT - 1