Abbotsford
TAB5336SST66HT

ABB 5336SST6-6HT 1 1/2 STRT HT 316 SS LT W/SS GCONE

Price $422.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5336SST6-6HT
Documents Documents

Description

1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, Straight, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.68 Inches/68.07mm, Width 2.56 Inches/65.02mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type High Temperature, Straight Trade Size 1-1/2 in
Length 2.68 in Diameter 50 mm
Material 316 Stainless Steel Temperature Rating 0 - 150 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210080390

Packages

1 - UNIT - 1