ABB ELECTRIFICATION CANADA INC 5338GR Liquidtight Connector External Bonding, Grounding, Insulated, Straight
Description
Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | External Bonding, Grounding, Insulated, Straight | Trade Size | 2-1/2 in |
| Connection | External Threaded | Material | Steel |
| Color/Finish | Electro Zinc Plated/Chromate Coating | Thread Type | NPT |
| Packaging Quantity | 5/Case | Standards | CE Certified, IEC EN 61386-1, 23 DoC: EC-12-7185, CSA C22.2, No.16.3 File No. LR-2884, LR-4484, RoHS Compliant, UL 514 B File No. E23018, E3060 |
| Application | For Positively Bond Conduit to Box or Enclosure | UPC | 786210896274 |
Packages
| 1 - UNIT - 1 |