Description
PG metric thread liquidtight flexible 45° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | 45°, Insulated, Dust-Tight | Trade Size | 3/8 in |
| Connection | PG11 | Material | Steel |
| Color/Finish | Galvanized | Standards | UL E23018, CSA Certified |
| Application | Nylon Insulated 45D Angle Fittings | UPC | 786210073415 |
Packages
| 50 - UNIT - (50) |