Abbotsford

ABB ELECTRIFICATION CANADA INC 7341 Liquidtight Connector 45°, Insulated, Dust-Tight

Price $65.6682 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:7341
Documents Documents

Description

PG metric thread liquidtight flexible 45° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45°, Insulated, Dust-Tight Trade Size 3/8 in
Connection PG11 Material Steel
Color/Finish Galvanized Standards UL E23018, CSA Certified
Application Nylon Insulated 45D Angle Fittings UPC 786210073415

Packages

50 - UNIT - (50)