ABB 7343 Connector 45° liquidtight condt steel PG21 1/2in
Description
PG metric thread liquidtight flexible 45° metal conduit fitting. Nylon insulated. Quick and easy to install by hand, no special tool needed. Provides a positive seal against oil, liquids, moisture and dust.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 45° | Trade Size | 1/2 in |
| Material | Nylon | For Use With | Nylon Insulated 45D Angle Fittings |
| Standards | UL E23018, CSA Certified | Application | Nylon Insulated 45D Angle Fittings |
| UPC | 786210073439 |
Packages
| 50 - UNIT - (50) |